Check Availability
  • SPRAYON 

    LU520 White Multipurpose Grease, 5 gal., NLGI Grade: 0

  • Item # 45MX45
  • Mfr. Model # S00520005
LU520 White Multipurpose Grease, 5 gal., NLGI Grade: 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45MX45
Mfr. Model # S00520005
UNSPSC #15121902
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 0
Base Oil Semi-Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Grease Color White
Grease Container Pail
Min. Operating Temp. 10 Degrees F
Max. Operating Temp. 400 Degrees F
ISO Viscosity Grade 0
Flash Point 400 Degrees F
Dropping Point None
Specific Gravity 0.92
Timken OK Load 30 lb.
Standards NSF Registered, Category Code H-1
Application Grease For Conveyor Bearings, Ball-Bearings, Journal Bearings, Roller Bearings, Universal Joints, Lubrication Points Having Sliding or Rolling Friction
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms