Check Availability
  • SPRAYON 

    Insulating Varnish, Green, 15.25 oz.

  • Item # 1D275
  • Mfr. Model # SC0609000
Insulating Varnish, Green, 15.25 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Sprayon insulating varnish is a green epoxy insulating varnish. Equipped with EZ Touch standard valve. Reduces wear and preserves material.
Show More Close
 

Technical Specifications

Item # 1D275
Mfr. Model # SC0609000
UNSPSC #31211707
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Insulating Varnish
VOC Content 0.633
Size 20 oz.
Net Weight 15.25 fl. oz.
Color Green
Coverage 15 to 20 sq. ft.
Dry Time 2 to 4 hr.
Application Temperature 70 to 90 Degrees F
For Use With Metal, Most Plastics, Glass, Epoxy Glass, Concrete, Fabric, Foam, Fiberglass, Masonry, Rubber, Wood
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov