Check Availability
  • SPRAYON 

    Insulating Varnish, Clear, 15.25 oz.

  • Item # 1D268
  • Mfr. Model # SC0600000
Insulating Varnish, Clear, 15.25 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Sprayon clear insulating varnish is an aerosol that penetrates thoroughly to form a tough, flexible, semitransparent film. High arc resistance, nontracking.
ASTM D-115-55.
Show More Close
 

Technical Specifications

Item # 1D268
Mfr. Model # SC0600000
UNSPSC #31211707
Catalog Page 2444
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Insulating Varnish
VOC Content 0.633
Size 15.25 oz.
Net Weight 12 oz.
Color Clear
Coverage 15 to 20 sq. ft.
Dry Time 2 to 4 hr.
Application Temperature 70 to 90 Degrees F
For Use With Metal, Most Plastics, Glass, Epoxy Glass, Concrete, Fabric, Foam, Fiberglass, Masonry, Rubber, Wood
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov