Check Availability
  • SPRAYON 

    High Performance Lubricant, -40°F to 450°F, PTFE, 16 oz. Aerosol Can

  • Item # 5PE63
  • Mfr. Model # SC0727000
High Performance Lubricant, -40°F to 450°F, PTFE, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Wet-formula PTFE film displaces moisture and protects against humidity and corrosion.
Show More Close
 

Technical Specifications

Item # 5PE63
Mfr. Model # SC0727000
UNSPSC #15121520
Shipping Weight 0.85 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item High Performance Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 727
Lubricant Color Clear
Net Weight 9.25 oz.
Chemical Base Mineral Oil
Flash Point 200 Degrees F
Specific Gravity 0.83
VOC Content 84%
Application Metal extrusions, munitions, locks and catches, synthetic fibers, machine parts, cord, twine or rope, leather drawers, hinges, paper, glass, elastomers and some plastics. ]
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms