Check Availability
Epoxy Galvanize Coating to 600°F, 14 oz., Gray
  • SPRAYON 

    Epoxy Galvanize Coating to 600°F, 14 oz., Gray

  • Item # 406R79
  • Mfr. Model # SC0740000
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 406R79
Mfr. Model # SC0740000
UNSPSC #31211507
Shipping Weight 1.15 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Epoxy
Max. Operating Temp. 600 Degrees F
Lubricant Color Gray
Lubricant Container Aerosol Can
Container Size 14 oz.
Physical Form Liquid
Net Weight 14 oz.
Specific Gravity 1.16
VOC Content 0.48%
Flash Point Less Than 0 Degrees F
Standards MIL-P-26915D
Application Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
Item Galvanize Coating

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Other Regulated Material.

Alternate Search Terms