Check Availability
  • SPRAYON 

    Epoxy Galvanize Coating to 600°F, 16 oz., Gray

  • Item # 406R78
  • Mfr. Model # SC0740INV
Epoxy Galvanize Coating to 600°F, 16 oz., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 406R78
Mfr. Model # SC0740INV
UNSPSC #31211504
Shipping Weight 1.3 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Epoxy
Max. Operating Temp. 600 Degrees F
Lubricant Color Gray
Lubricant Container Aerosol Can
Container Size 16 oz.
Physical Form Liquid
Series WL740
Net Weight 16 oz.
Specific Gravity 1.16
VOC Content 0.48%
Flash Point Less Than 0 Degrees F
Standards MIL-P-26915D
Application Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
Item Galvanize Coating
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms