Check Availability
  • SPRAYON 

    Epoxy Galvanize Coating to 600°F, 32 oz., Gray

  • Item # 30WK60
  • Mfr. Model # SC0740Q00
Epoxy Galvanize Coating to 600°F, 32 oz., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 30WK60
Mfr. Model # SC0740Q00
UNSPSC #15121802
Shipping Weight 6.89 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Epoxy
Max. Operating Temp. 600 Degrees F
Lubricant Color Gray
Lubricant NSF Rating Not Rated
Lubricant Container Pail
Container Size 32 oz.
Physical Form Liquid
Series WL740
Specific Gravity 3.08
VOC Content 0.00017%
Flash Point 90 Degrees F
Standards MIL-P-26915D
Application Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
Item Galvanize Coating
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms