Check Availability
  • SPRAYON 

    Dry Spray, -40°F to 450°F, Silicone, 16 oz. Aerosol Can

  • Item # 12R252
  • Mfr. Model # S00211000
Dry Spray, -40°F to 450°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Leaves an ultrathin film that improves performance of slide surfaces and sorting chutes.
Show More Close
 

Technical Specifications

Item # 12R252
Mfr. Model # S00211000
UNSPSC #15121526
Catalog Page 2437
Shipping Weight 1.05 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Dry Spray
Lubricant NSF Rating H1 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 211
Lubricant Color Clear
Net Weight 13.25 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.65
VOC Content 60% (Less Water and Federally Exempt Solvents)
Application excellent lubrication on plastic, fiber gears, extruded parts, wood-to-wood sliding applications, rubber
Standards NSF Registered 145287, Category Code H1, FDA Regulations, Meets FDA CFR 21
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.