Check Availability
  • SPRAYON 

    Dry Film Lubricant, -30°F to 650°F, Molybdenum, 16 oz. Aerosol Can

  • Item # 6KHF6
  • Mfr. Model # SC0200000
  • (2)
Dry Film Lubricant, -30°F to 650°F, Molybdenum, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sprayon® LU200 Dry FIlm Moly Lubricant Aerosol is a high solids molybdenum disulfide coating withstands high pressures. Nonconductive lubricant bonds to all clean surfaces not adversely affected by alcohol or aromatic hydrocarbons (toluene or xylene).
Show More Close
 

Technical Specifications

Item # 6KHF6
Mfr. Model # SC0200000
UNSPSC #15121520
Catalog Page 2437
Shipping Weight 0.93 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives Molybdenum
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 650 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series LU 200
Lubricant Color Black
Net Weight 11 oz.
Chemical Base Dry Film
Flash Point 0 Degrees F
Specific Gravity 0.68
VOC Content 67.27% (Less Water and Federally Exempt Solvents)
Application Bearings, Conveyors, Bushings, Bottling Equipment Gears, Food Processing Machinery
Standards NSF Registered 131583, Category Code H2
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.