Check Availability
  • SPRAYON 

    Dry Film Lubricant, -40°F to 850°F, Graphite, 10 oz. Aerosol Can

  • Item # 30WK23
  • Mfr. Model # SC0204000
Dry Film Lubricant, -40°F to 850°F, Graphite, 10 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Sprayon® LU™204 Liqui-Sol™ graphite dry film lubricant is a high-lubricity formula that is fast-drying and adheres to most surfaces.

• Long-wearing lubrication dries rapidly
• Reduces friction and wear
• Conductive
Show More Close
 

Technical Specifications

Item # 30WK23
Mfr. Model # SC0204000
UNSPSC #15121513
Catalog Page 2439
Shipping Weight 0.89 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives Graphite
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 850 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 10 oz.
Series LU 204
Lubricant Color Black
Net Weight 10 oz.
Chemical Base Dry Film
Flash Point 0 Degrees F
Specific Gravity 0.63
VOC Content 99.05%
Application Pre-assembly lubrication of moving parts, gaskets, bearings, locks, springs, hinges, mating surfaces on machines, CRTs, plating nonconductors and curing ovens.
Standards NSF Registered 131585, Category Code H2, C.A.R.B. Compliant
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov