Check Availability
  • SPRAYON 

    DEET-Free Outdoor Only Wasp and Hornet Killer, 12 oz. Aerosol

  • Item # 6KDR2
  • Mfr. Model # S00857000
DEET-Free Outdoor Only Wasp and Hornet Killer, 12 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Sprayon® SP857 Blast 'Em™ Wasp & Hornet Killer is perfect for killing wasps, hornets, yellow jackets without getting close to the insects. It contains a high amount of petroleum distillates for the best knockdown and kill rate. The 20-oz. Aerosol comes equipped with the Accu-Sol™ ergonomic trigger spray nozzle which sprays from a distance of up to 20 ft.
Show More Close
 

Technical Specifications

Item # 6KDR2
Mfr. Model # S00857000
UNSPSC #10191509
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wasp and Hornet Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Wasps, Yellow Jackets
Form Aerosol
Size 12 oz.
Active Ingredients Permethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms