Check Availability
  • SPRAYON 

    Copper Food Grade Anti-Seize, 5°F to 1800°F, 16 oz.

  • Item # 12R256
  • Mfr. Model # S00621000
Copper Food Grade Anti-Seize, 5°F to 1800°F, 16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Compounds can be used for preventing galling of mating surfaces on stainless steel fasteners, improving corrosion resistance, or providing a barrier to seal out water.
Show More Close
 

Technical Specifications

Item # 12R256
Mfr. Model # S00621000
UNSPSC #15121526
Shipping Weight 1.15 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Copper
Min. Operating Temp. 5 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant NSF Rating H1 Food Grade
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Additives PTFE
Physical Form Aerosol
Net Weight 16 oz.
Specific Gravity 0.75
VOC Content 0.64%
Flash Point Greter Than 0 Degrees F
Standards MIL-A-907E
Application Provides a superior leak-proof seal for the life of the connection; while at the same time maintaining its anti-seize capabilities, allowing for easy disassembly without thread damage.
Item Food Grade Anti-Seize
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms