Check Availability
  • SPRAYON 

    Copper Anti-Seize Compound, 0°F to 2200°F, 8 oz.

  • Item # 6KDV1
  • Mfr. Model # S6200800
Copper Anti-Seize Compound, 0°F to 2200°F, 8 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compounds can be used for preventing galling of mating surfaces on stainless steel fasteners, improving corrosion resistance, or providing a barrier to seal out water.
Show More Close
 

Technical Specifications

Item # 6KDV1
Mfr. Model # S6200800
UNSPSC #15121515
Shipping Weight 0.6 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Copper
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 2200 Degrees F
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 8 oz.
Lubricant Additives No Additives
Physical Form Paste
Net Weight 4 oz.
Specific Gravity 1.06
VOC Content 0%
Flash Point 200 Degrees F
Standards Meets Mil-Prf-907F
Application Threaded fittings, sprockets & chains, manifold studs & bolts, brake cams & pins, rig drives, casting equipment, winches, conveyors, valve shafts, and more. Note: Not to be used with oxygen systems.
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms