Check Availability
  • SPRAYON 

    Chain and Cable Lubricant, 11 oz. Aerosol Can, Molybdenum Chemical Base, Clear Color

  • Item # 5PE62
  • Mfr. Model # SC0202000
Chain and Cable Lubricant, 11 oz. Aerosol Can, Molybdenum Chemical Base, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Moly additive assures lubrication under extreme pressure, reducing wear and increasing chain life. Foaming action penetrates chain drive bushings and pins.
Show More Close
 

Technical Specifications

Item # 5PE62
Mfr. Model # SC0202000
UNSPSC #15121520
Catalog Page 2451
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Aerosol Can
Container Size 11 oz.
Lubricant NSF Rating H2 Food Grade
Chemical Base Molybdenum
Lubricant Additives Molybdenum
Max. Operating Temp. 300 Degrees F
Min. Operating Temp. -20 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 11 oz.
Color Clear
Flash Point -20 Degrees F
Specific Gravity 0.76
VOC Content 25%
Application Use to Lubricate Chain Drives, Pins, Rollers, Conveyors, Machinery
Standards NSF Registered 115087, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms