Check Availability
  • SPRAYON 

    Chain and Cable Lubricant, 14 oz. Spray Bottle, Molybdenum Chemical Base, Clear Color

  • Item # 4GUP1
  • Mfr. Model # S000202LQ
Chain and Cable Lubricant, 14 oz. Spray Bottle, Molybdenum Chemical Base, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Moly additive assures lubrication under extreme pressure, reducing wear and increasing chain life. Foaming action penetrates chain drive bushings and pins.
Show More Close
 

Technical Specifications

Item # 4GUP1
Mfr. Model # S000202LQ
UNSPSC #15121520
Catalog Page 2453
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Spray Bottle
Container Size 14 oz.
Lubricant NSF Rating H2 Food Grade
Chemical Base Molybdenum
Lubricant Additives Molybdenum
Max. Operating Temp. 300 Degrees F
Min. Operating Temp. -20 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 14 oz.
Color Clear
Flash Point 0 Degrees F
Specific Gravity 0.76
VOC Content 1.13 lb./gal., 136g/L (Less Water and Federally Exempt Solvents), 1.13 lb./gal., 136g/L (Emitted VOC)
Application Use on Chain Drive, Pins, Machinery,Assembly Lines Forklift Trucks, Tractors
Standards NSF Registered 127755, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms