Check Availability
  • SPRAYON 

    Chain and Cable Lubricant, 5 gal. Can, Molybdenum Chemical Base, Amber Color

  • Item # 30WK29
  • Mfr. Model # S20205000
Chain and Cable Lubricant, 5 gal. Can, Molybdenum Chemical Base, Amber Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sprayon® LU202L Moly Chain Lubricant works under extreme pressure. Nondrying formula works on chain drives and pins, forklift trucks, link and roller assemblies, work stand rollers, conveyors, sprockets, clipper, cutter bars, and link and roller assemblies. Refill component for No. 4GUP1.
Show More Close
 

Technical Specifications

Item # 30WK29
Mfr. Model # S20205000
UNSPSC #15121520
Catalog Page 2451
Shipping Weight 35.57 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Can
Container Size 5 gal.
Lubricant NSF Rating H2 Food Grade
Chemical Base Molybdenum
Lubricant Additives Molybdenum
Max. Operating Temp. 300 Degrees F
Min. Operating Temp. -20 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 5 gal.
Color Amber
Flash Point 0 Degrees F
Specific Gravity 0.76
VOC Content Not Specified
Application For Lubrication
Standards NSF Registered 115087, Category Code H2
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms