Check Availability
  • SPRAYON 

    Belt Dressing, -40°F to 450°F, No Additives, 14 oz. Spray Bottle

  • Item # 4GUM7
  • Mfr. Model # 607LQ
Belt Dressing, -40°F to 450°F, No Additives, 14 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Nonaerosol lubricant conditions belts and increases pulling power. Can be applied to belts while running.
Show More Close
 

Technical Specifications

Item # 4GUM7
Mfr. Model # 607LQ
UNSPSC #15121514
Shipping Weight 0.85 lbs
Country of Origin USA *
Lubricant Type Belt Dressing
Item Belt Dressing
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Spray Bottle
Container Size 14 oz.
Series SP 607
Lubricant Color Clear
Net Weight 14 oz.
Chemical Base Mineral Oil
Flash Point 53 Degrees F
Specific Gravity 0.82
VOC Content 3.41 lb./gal., 409g/L (Less Water and Federally Exempt Solvents), 2.69 lb./gal., 323g/L (Emitted VOC)
Application Leather, rubber, canvas, fabric, flat or round "V" belts, auto fan belts, farm machinery, all industrial belt drives, generators, fans
Standards NSF Registered 127750, Category Code P1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.