Check Availability
  • SPRAYON 

    Belt Dressing, -40°F to 450°F, No Additives, 16 oz. Aerosol Can

  • Item # 12R259
  • Mfr. Model # S00608000
Belt Dressing, -40°F to 450°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ensures increased rpm and horsepower while reducing slippage in industrial, automotive, and food processing applications. Water-resistant formula is effective at preventing dry/air rot. Conditions belts and increases pulling power.
Show More Close
 

Technical Specifications

Item # 12R259
Mfr. Model # S00608000
UNSPSC #15121526
Shipping Weight 1.1 lbs
Country of Origin USA *
Lubricant Type Belt Dressing
Item Belt Dressing
Lubricant NSF Rating H1 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series SP 608
Lubricant Color Clear
Net Weight 13.25 oz.
Chemical Base Mineral Oil
Flash Point 0 Degrees F
Specific Gravity 0.65
VOC Content 80 %
Application Use on hinges, locks, latches, springs, plastic gears, rollers, drawer guides and other sliding parts. Conveyors, assemblies, heat sealers, cutting tables, slicing equipment, tools, dies, tuners, switches, fan belts & rubber moldings. Waterproofs leather
Standards NSF Registered, Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.