Check Availability
  • SPRAYON 

    Alkyd Corrosion Inhibitor to 400°F, 14 oz., Silver

  • Item # 406R76
  • Mfr. Model # SC0739000
Alkyd Corrosion Inhibitor to 400°F, 14 oz., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406R76
Mfr. Model # SC0739000
UNSPSC #15121802
Shipping Weight 1.15 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Alkyd
Max. Operating Temp. 400 Degrees F
Lubricant Color Silver
Lubricant Container Aerosol Can
Container Size 14 oz.
Physical Form Liquid
Series WL739
Net Weight 14 oz.
Specific Gravity 0.87
VOC Content 0.48%
Flash Point Less Than 0 Degrees F
Standards ASTM A-780-01
Application Aerosol Spray that Preserves, Protects Product and Prevents Corrosion
Item Corrosion Inhibitor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Other Regulated Material.

Show More Close
 

Alternate Search Terms