Check Availability
  • SPRAYON 

    23.75% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol

  • Item # 6KDR5
  • Mfr. Model # S00856000
23.75% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Sprayon® Insect Repellant Aerosol contains a combination of active ingredients (including 23.75% DEET) to protect against insect bites up to 4 hours under normal use without the need for frequent re-application. Repels flying and crawling insects such as flees, flies, gnats, ticks, mites, and mosquitoes away from your work area.
Show More Close
 

Technical Specifications

Item # 6KDR5
Mfr. Model # S00856000
UNSPSC #10191509
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Aerosol
Size 6 oz.
Active Ingredients DEET
DEET Concentration 23.75%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms