Check Availability
  • SPRAYON 

    Metal Cleaner, 17 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4GUR5
  • Mfr. Model # SC0885LQ0
Metal Cleaner, 17 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SPRAYON™ Liqui-Sol™ stainless steel cleaner cleans, polishes, brightens, and protects stainless steel and other metal surfaces, including chrome and aluminum. Water-based formula polishes to a nongreasy film. This invisible coating resists fingerprints, soiling, water marks, and rusting. Helps resist corrosion.
Show More Close
 

Technical Specifications

Item # 4GUR5
Mfr. Model # SC0885LQ0
UNSPSC #47131814
Catalog Page 2443
Shipping Weight 1.07 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Metal Polish and Stone Care
Item - Metal Polish and Stone Care Metal Cleaner
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Size 17 oz.
Cleaner Container Type Spray Bottle
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner Form Liquid
Effective to Remove Hepatitis A
Chemical Series No Series
Primary Chemical None
Contains Mineral Oil
Standards NSF Registered C1
Case Quantity 12
Item Metal Cleaner
Green Environmental Attribute Urinal Uses 0.5 gpf or Less
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms