Check Availability
  • SPLASH 

    Windshield Washer,1 gal.,Orange

  • Item # 49GU93
  • Mfr. Model # 237191-G35
Windshield Washer,1 gal.,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49GU93
Mfr. Model # 237191-G35
UNSPSC #47131828
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Windshield Washer/Water Repellent
Washer Fluid Sub-Category Pre-Mixed Ready To Use
Washer Fluid Type All Season
Size 1 gal.
Color Orange
Container Type Plastic Bottle
pH 8.0
Boiling Point (F) 188.6
Freezing Point (F) -26
Flash Point (F) 91.4 Degrees
Specific Gravity 0.949
VOC Content 34%
Dissolves Soluble
For Use With Any Vehicle
Application Windshield Wash
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item cannot be shipped to some areas of the U.S.. 

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA and TX.

Show More Close
 

Alternate Search Terms