Check Availability
  • SPLASH 

    Windshield Wash Cleaner, 1 Gal, 22 F

  • Item # 2EXW8
  • Mfr. Model # 236226
  • (1)
Windshield Wash Cleaner, 1 Gal, 22 F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

SPLASH® ORIGINAL BLUE windshield washer fluid is the summer choice for cleaning windshields. Always cleans streak free for safe driving.

• Cleans road film, grime, and bugs from windshields.
• Use full strength—no dilution is necessary.
• Summer blend—safe down to +22°F.
Show More Close
 

Technical Specifications

Item # 2EXW8
Mfr. Model # 236226
UNSPSC #47131828
Catalog Page 903
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Windshield Washer
Washer Fluid Sub-Category Pre-Mixed Ready To Use
Washer Fluid Type Summer Blend
Size 1 gal.
Size/Net Weight 8.4 lb.
Color Blue
Container Type Plastic Bottle
Appearance Blue Liquid
pH 8.0
Boiling Point (F) 190
Freezing Point (F) 22
Flash Point (F) 175
Specific Gravity 0.952
Viscosity (SUS @ 100 F) Not Determined
VOC Content 8%
Dissolves Soluble
For Use With Any Vehicle
Application Vehicle Windshield
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms