Check Availability
  • SPLASH 

    Windshield Wash,55 Gal,Frzing Pnt -20 F

  • Item # 3YNC4
  • Mfr. Model # 234555
Windshield Wash,55 Gal,Frzing Pnt -20 F
Qty
  • Web Price
    $186.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SPLASH® ORIGINAL BLUE windshield washer fluid is the year-round choice for cleaning windshields. Always cleans streak free for safe driving.

• Cleans road film, grime, and bugs from windshields.
• Use full strength—no dilution is necessary.
• -20°F freeze protection.
Show More Close
 

Technical Specifications

Item # 3YNC4
Mfr. Model # 234555
UNSPSC #47131828
Catalog Page 903
Shipping Weight 466.0 lbs
Country of Origin USA *
Item Windshield Washer
Washer Fluid Sub-Category Pre-Mixed Ready To Use
Washer Fluid Type All Season
Size 55 gal.
Size/Net Weight 485 lb.
Color Blue
Container Type Drum
Appearance Blue Liquid
pH 8.0
Boiling Point (F) 170
Freezing Point (F) -20
Flash Point (F) 92
Specific Gravity 0.949
Viscosity (SUS @ 100 F) Not Determined
VOC Content 31%
Dissolves Soluble
For Use With Any Vehicle
Application Vehicle Windshield
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA and TX.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms