Check Availability
  • SPLASH 

    Windshield Wash,0 Degree,1 Gal,Blue

  • Item # 3HAH7
  • Mfr. Model # 234357
Windshield Wash,0 Degree,1 Gal,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

SPLASH® ORIGINAL BLUE windshield washer fluid is the year-round choice for cleaning windshields. Always cleans streak free for safe driving.

• Cleans road film, grime, and bugs from windshields.
• Use full strength—no dilution is necessary.
• 0°F freeze protection.
Show More Close
 

Technical Specifications

Item # 3HAH7
Mfr. Model # 234357
UNSPSC #47131828
Catalog Page 903
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Windshield Washer
Washer Fluid Sub-Category Pre-Mixed Ready To Use
Washer Fluid Type All Season
Size 1 gal.
Size/Net Weight 8.3 lb.
Color Blue
Container Type Plastic Bottle
Appearance Blue Liquid
pH 8.2
Boiling Point (F) 180
Freezing Point (F) 0
Flash Point (F) 102
Specific Gravity 0.966
Viscosity (SUS @ 100 F) Not Determined
VOC Content 22%
Dissolves Soluble
For Use With Any Vehicle
Application Vehicle Windshield
pH Value 7.2
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms