Check Availability
  • SPILLTECH 

    25 ft. Spill Containment Boom, 15,000 lb. Break Strength

  • Item # 443P60
  • Mfr. Model # C-BOOM18-25
25 ft. Spill Containment Boom, 15,000 lb. Break Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443P60
Mfr. Model # C-BOOM18-25
UNSPSC #47131907
Shipping Weight 60.0 lbs
Country of Origin USA *
Item Spill Containment Boom
Containment Boom - Length 25 ft.
Containment Boom - Overall Height 18"
Freeboard Height 6"
Draft Depth 12"
Break Strength 15,000 lb.
Material PVC (Boom), Galvanized Steel (Chain)
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms