Check Availability
  • SPILLSTOPPER 

    Dished Work Surface, 1-1/4" Hx30" Lx36" W

  • Item # 52RY60
  • Mfr. Model # 9500300
Dished Work Surface, 1-1/4" Hx30" Lx36" W
Qty
  • Web Price
    $846.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RY60
Mfr. Model # 9500300
UNSPSC #41103502
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Dished Work Surface
Type Epoxy
Height 1-1/4"
Length 30"
Width 36"
For Use With Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions