Check Availability
  • SPILL BUSTER 

    Base Neutralizer Kit, Neutralizes Bases, Granular, 15 gal.

  • Item # 45YX83
  • Mfr. Model # 4902-015
Base Neutralizer Kit, Neutralizes Bases, Granular, 15 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YX83
Mfr. Model # 4902-015
UNSPSC #47131905
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Base Neutralizer Kit
Absorbent Form Granular
Volume Neutralized Per Pkg. 3 gal.
Container Size 15 gal.
Absorbent - Container Type Pail
Neutralizes Absorbs and Neutralizes Most Common Lab and Industrial Caustics
Includes (2) Goggles, (4) Latex Gloves, (2) Vinyl Aprons, (4) Hazmat Boot Covers, Broom, Dust Pan, Disposal Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms