Check Availability
  • SPENCO 

    Unisex Orthotic Insole, Size: Men 12 to 13-1/2

  • Item # 53HX75
  • Mfr. Model # 4621005
Unisex Orthotic Insole, Size: Men 12 to 13-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53HX75
Mfr. Model # 4621005
UNSPSC #46182208
Shipping Weight 0.3 lbs
Country of Origin China *
Item Orthotic Insole
Gender Unisex
Size Men 12 to 13-1/2
Length 14-1/2"
Width 4-1/4"
Thickness 1 3/4"
Material EVA
Color Blue/Black
Features Rigid Orthotic Arch Support for Stability
Prevents Shock
Standards APMA Seal of Acceptance
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms