Check Availability
  • SPENCO 

    Men's Gel Insole, Size: 6 to 7

  • Item # 9JA92
  • Mfr. Model # 39818
Men's Gel Insole, Size: 6 to 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JA92
Mfr. Model # 39818
UNSPSC #42241706
Shipping Weight 0.5 lbs
Country of Origin China *
Item Gel Insole
Gender Men's
Size 6 to 7
Length 10-3/8"
Width 3-1/2"
Thickness 3/8"
Material Thermoplastic Rubber
Color Blue/Gray/Red
Features Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning
Prevents Fatigue, Foot Odor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms