Check Availability
Men's Gel Insole, Size: 4 to 5
  • SPENCO 

    Men's Gel Insole, Size: 4 to 5

  • Item # 9JA91
  • Mfr. Model # 3981801
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 9JA91
Mfr. Model # 3981801
UNSPSC #42241706
Shipping Weight 0.4 lbs
Country of Origin China *
Item Gel Insole
Gender Men's
Size 4 to 5
Length 6"
Width 5"
Thickness 3/8"
Material Thermoplastic Rubber
Color Blue/Gray/Red
Features Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning
Prevents Fatigue, Foot Odor

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms