Check Availability
  • SPENCO 

    Men's Gel Insole, Size: 14 to 15

  • Item # 8G362
  • Mfr. Model # 3981806
Men's Gel Insole, Size: 14 to 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8G362
Mfr. Model # 3981806
UNSPSC #42241706
Shipping Weight 0.7 lbs
Country of Origin China *
Item Gel Insole
Gender Men's
Size 14 to 15
Length 15"
Width 5"
Thickness 3/8"
Material Thermoplastic Rubber
Color Blue/Gray/Red
Features Metatarsal Arch Support, Antimicrobial Top Cloth, Stability Cradle, Extra Heel Cushioning
Prevents Fatigue, Foot Odor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms