Check Availability
  • SPENCE 

    Temperature Steam Pilot, 1/4 In NPT

  • Item # 5WMC1
  • Mfr. Model # P-T14-C1S1DA11
Temperature Steam Pilot, 1/4 In NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5WMC1
Mfr. Model # P-T14-C1S1DA11
UNSPSC #40141628
Catalog Page 2951
Shipping Weight 14.75 lbs
Country of Origin USA *
Item Steam Pilot
Type Temperature
Material Cast Iron Body with Bronze Bulb and Armored Capillary
Size 1/4"
Connection Threaded
Max. Pressure 250 PSIG
Temp. Range (F) 120 to 220
Max. Inlet Pressure (PSI) 250 PSIG
Max. Inlet Temp. (Deg. F) 450
Bulb Size Length (In.) 5/8" x 20 1/2"
Capillary Length (In.) 120
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In