Check Availability
  • SPENCE 

    ED Series 19-3/4"L Cast Iron Pressure Regulator, 3 to 20 psi

  • Item # 49AC57
  • Mfr. Model # E-C1N1A1B1AH1
ED Series 19-3/4"L Cast Iron Pressure Regulator, 3 to 20 psi
Qty
  • Web Price
    $11,956.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged, cast-iron SPENCE pressure regulator is designed for use in steam distribution and pressure control in district heating systems and steam plants. Suitable for single point or multiple use applications and can be used in single-stage, 2-stage, and parallel reductions. Model is tapped to allow pilot mounting on either side of regulator.
Show More Close
 

Technical Specifications

Item # 49AC57
Mfr. Model # E-C1N1A1B1AH1
UNSPSC #41112404
Catalog Page 2890
Shipping Weight 430.0 lbs
Country of Origin USA *
Item Pressure Regulator
Series ED
Body Material Cast Iron
Inlet Size 6"
Outlet Size 6"
Length 19-3/4"
Height 24-1/2"
Application Steam, District Heating Systems
Connection Type Flanged
Pressure Adjustment Range 3 to 20 psi
Gauge Port Size 1/4"
Seal Material NBR, EPDM
Max. Temp. 450 Degrees F
Max. Pressure 250 psi
Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, ASME/ANSI B16.1 Class 125
Includes Single Seat Main Valve, Pressure Pilot
* This product's country of origin is subject to change

Welcome Sign In