Check Availability
  • SPENCE 

    Drip Pan Elbow, FNPT, 2-1/2" Pipe Size - Pipe Fitting

  • Item # 15X133
  • Mfr. Model # DPE-J
Drip Pan Elbow, FNPT, 2-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drip Pan Elbows for Steam Applications

• Max. pressure: 250 psi
Collect discharge from steam systems; help increase the life of safety valves. Cast-iron. Use with all ASME safety valves. NPT connection.
Meet ASTM A-126 Class B standards.
Show More Close
 

Technical Specifications

Item # 15X133
Mfr. Model # DPE-J
UNSPSC #40142317
Shipping Weight 12.5 lbs
Country of Origin China *
Item Drip Pan Elbow
Pipe Fitting Material Cast Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 2-1/2"
Fitting Connection Type FNPT
Standards ASTMA126 Class B
Max. Pressure 250 psi
Saturated Steam Pressure 250 psi
Temp. Range 406 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions