Check Availability
  • SPENCE 

    Bronze Safety Relief Valve, FNPT Inlet Type, MNPT Outlet Type

  • Item # 1RWY7
  • Mfr. Model # 041AFFA-125
Bronze Safety Relief Valve, FNPT Inlet Type, MNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SPENCE safety relief valve helps protect against overpressure and is factory preset and sealed to prevent tampering. Model features dual ring control for dependable pop action and seat tightness. Plain lever for valve testing. Suitable for use with air and nonhazardous gas.
Show More Close
 

Technical Specifications

Item # 1RWY7
Mfr. Model # 041AFFA-125
UNSPSC #40141606
Catalog Page 2895
Shipping Weight 5.05 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material Bronze
Inlet Type FNPT
Outlet Type MNPT
Inlet Size 1-1/4"
Outlet Size 1-1/4"
Factory Set Pressure 125 psi
Pressure Range 10 to 250 psi
Disc Material Bronze
Overall Height 9"
Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Overall Length 3-1/8"
Seat Material EPDM
Spring Material Stainless Steel
Temp. Range -20 Degrees to 406 Degrees F
Test Lever Yes
Standards ASME Air And Gas Service
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms