Check Availability
  • SPENCE 

    15-11/16"H x 8-15/16"W Direct Acting Temperature Regulator

  • Item # 1RXN5
  • Mfr. Model # 2010TF-GQK
15-11/16"H x 8-15/16"W Direct Acting Temperature Regulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Spence Engineering® self-operated, direct-acting temperature regulator helps control the temperature of water, steam, or other liquid systems without electricity. This 2-way regulator is normally open and used for heating applications. Model features a thermal system assembly with gauge, 8" bronze capillary. 1" NPT male union bushing and galvanized FNPT union end connections. The adjusting screw and calibration scale allow easy setting. Regulator is suitable for heat exchangers, kettles, building heat, bottle-washing machinery, plating tanks, heating ducts, cooking vats, and parts washers.
Show More Close
 

Technical Specifications

Item # 1RXN5
Mfr. Model # 2010TF-GQK
UNSPSC #40141606
Catalog Page 2891
Shipping Weight 22.2 lbs
Country of Origin USA *
Item Direct Acting Temperature Regulator
Connection Type FNPT
Pipe Size 1-1/4"
Max. Pressure 40 psi
Sensor Length 13-3/8"
Overall Height 15-11/16"
Overall Width 8-15/16"
Body Material Bronze
Spring Material Steel
Temp. Range 120 Degrees to 230 Degrees F
Sensor Dia. 5/8"
Cord Length 8 ft.
* This product's country of origin is subject to change