Check Availability
  • SPENCE 

    15-1/4"H x 7-3/16"W Direct Acting Temperature Regulator

  • Item # 1RXL7
  • Mfr. Model # 2010TE-GQD
15-1/4"H x 7-3/16"W Direct Acting Temperature Regulator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Spence Engineering® self-operated, direct-acting temperature regulator helps control the temperature of water, steam, or other liquid systems without electricity. This 2-way regulator is normally open and used for heating applications. Model features a thermal system assembly with gauge, 8" bronze capillary. 1" NPT male union bushing and galvanized FNPT union end connections. The adjusting screw and calibration scale allow easy setting. Regulator is suitable for heat exchangers, kettles, building heat, bottle-washing machinery, plating tanks, heating ducts, cooking vats, and parts washers.
Show More Close
 

Technical Specifications

Item # 1RXL7
Mfr. Model # 2010TE-GQD
UNSPSC #40141606
Catalog Page 2892
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Direct Acting Temperature Regulator
Connection Type FNPT
Pipe Size 1"
Max. Pressure 65 psi
Sensor Length 19"
Overall Height 15-1/4"
Overall Width 7-3/16"
Body Material Bronze
Spring Material Steel
Temp. Range 45 Degrees to 140 Degrees F
Sensor Dia. 1"
Cord Length 8 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.