Check Availability
  • SPEEDTAPS 

    3/8"-16, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 40LR26
  • Mfr. Model # SPDTPS3/8 X 5
3/8"-16, Tap, Right Hand, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SPEEDTAPS brand tap features an innovative flared head design that helps reduce the tangential force maximizing torque transfer. The tap has a head size that matches the bolt size so you can save time by using a single tool for tapping and bolting. The full-size shaft increases strength, eases reversal of the tap, and allows you to use an impact wrench for optimal speed. Suitable for use with aluminum, mild carbons steels, and stainless steel
Show More Close
 

Technical Specifications

Item # 40LR26
Mfr. Model # SPDTPS3/8 X 5
UNSPSC #23153305
Catalog Page 0
Shipping Weight 0.7 lbs
Country of Origin Canada *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 3/8"-16
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/4"
Shank Dia. 0.382"
Overall Length 3-1/2"
Number of Pieces 5
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In