Check Availability
  • SPEEDCLEAN 

    Flex Shaft,9/16-1,25Ft,Use With 6PZV1

  • Item # 6PZV6
  • Mfr. Model # SC-TC-S03-25
Flex Shaft,9/16-1,25Ft,Use With 6PZV1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this flexible shaft with condenser cleaner No. 6PZV1, to help you clean and remove deposits from bent and twisted heat exchanger tubes that are impossible to clean with straight-shaft units.
Show More Close
 

Technical Specifications

Item # 6PZV6
Mfr. Model # SC-TC-S03-25
UNSPSC #47121805
Shipping Weight 7.19 lbs
Country of Origin USA *
Item Flexible Shaft
For Use With 6PZV1
Material Nylon Tubing, Steel Core
Height 2"
Width 2"
Length 300"
Max. Flow GPM .25
Max. Fluid Temp. (F) 200
Max. Pressure (PSI) 27
Size (In.) 9/16 - 1 I.D.
* This product's country of origin is subject to change

Compliance and Restrictions