Check Availability
  • SPEEDCLEAN 

    12VDC Sealed Lead Acid Replacement Battery, 15Ah, 0.250" Faston

  • Item # 29JA02
  • Mfr. Model # CJ-9613
12VDC Sealed Lead Acid Replacement Battery, 15Ah, 0.250" Faston
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 29JA02
Mfr. Model # CJ-9613
UNSPSC #26111701
Catalog Page 3011
Shipping Weight 12.4 lbs
Country of Origin China *
Item Replacement Battery
Battery Chemistry Sealed Lead Acid
Voltage - Batteries 12VDC
Capacity - Batteries 15Ah
Housing Material - Batteries ABS
Terminal Type - Batteries Faston
Terminal Connection - Batteries 0.250" Faston
Height - Batteries 3-23/32"
Width - Batteries 3-53/64"
Depth - Batteries 5-29/32"
Color Tan
Recharge Time 4-7 hrs.
Rechargeable Up To 600 Times
Standards UL CE
For Use With 38G224
* This product's country of origin is subject to change

Compliance and Restrictions