Check Availability
  • SPEEDAIRE 

    Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 52CF78
  • Mfr. Model # 52CF78
Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CF78
Mfr. Model # 52CF78
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 0.27 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 1-5/16"
Trigger Button
Output 90 psi
Max. Inlet Pressure 150 psi
Air Consumption 9 scfm
Outlet Size 1/8" (F)NPT
Nozzle Standard Non-Safety
Nozzle Length 1-1/4"
Body Material Zinc
Color Chrome
Max. dBA 100
Application Industrial Cleaning and Drying
Includes Rubber Tip
Overall Length 2-1/4"
Overall Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions