Check Availability
  • SPEEDAIRE 

    Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 160 psi

  • Item # 52CF75
  • Mfr. Model # 52CF75
Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 160 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CF75
Mfr. Model # 52CF75
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 0.23 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 5/8"
Trigger Button
Output 90 psi
Max. Inlet Pressure 160 psi
Air Consumption 8 scfm
Outlet Size 1/8" (F)NPT
Nozzle Standard Non-Safety
Nozzle Length 3/4"
Body Material Zinc
Color Zinc
Max. dBA 90
Application Industrial Cleaning and Drying
Includes Brass Tip
Overall Length 2-7/8"
Overall Width 2"
* This product's country of origin is subject to change

Compliance and Restrictions