Check Availability
  • SPEEDAIRE 

    Stainless Steel Industrial Quick Coupler Plug

  • Item # 30E548
  • Mfr. Model # 30E548
Stainless Steel Industrial Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30E548
Mfr. Model # 30E548
UNSPSC #27131613
Catalog Page 2517
Shipping Weight 0.05 lbs
Country of Origin China *
Item Quick Coupler Plug
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Stainless Steel
Seals - Quick Connect Air Couplings Buna-N
Temp. Range -40 Degrees to 150 Degrees F
Application Used on End of Hose or Tool Inlet
Standards ISO 6150, MIL-C-4109F
* This product's country of origin is subject to change

Compliance and Restrictions