Check Availability
  • SPEEDAIRE 

    Stainless Steel Asian Style Hi-Flow Quick Coupler Body

  • Item # 30E573
  • Mfr. Model # 30E573
Stainless Steel Asian Style Hi-Flow Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30E573
Mfr. Model # 30E573
UNSPSC #27131613
Shipping Weight 0.85 lbs
Country of Origin China *
Item Quick Coupler Body
Interchange Type - Quick Connect Asian Style Hi-Flow
Interchange Type - Quick Connect Air Couplings Asian Style Hi-Flow
Pipe Size - Quick Connect Air Couplings 1/2"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 400 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Stainless Steel
Seals - Quick Connect Air Couplings HNBR
Max. Flow 105 cfm
Temp. Range -40 Degrees to 200 Degrees F
Application Used on End of Hose or Air Supply
* This product's country of origin is subject to change

Compliance and Restrictions