Check Availability
  • SPEEDAIRE 

    Stainless Steel ARO Quick Coupler Plug

  • Item # 30E556
  • Mfr. Model # 30E556
Stainless Steel ARO Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30E556
Mfr. Model # 30E556
UNSPSC #27131613
Catalog Page 2517
Shipping Weight 0.005 lbs
Country of Origin China *
Item Quick Coupler Plug
Interchange Type - Quick Connect ARO
Interchange Type - Quick Connect Air Couplings ARO
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Stainless Steel
Seals - Quick Connect Air Couplings HNBR
Temp. Range -40 Degrees to 200 Degrees F
Application Used on End of Hose or Tool Inlet
* This product's country of origin is subject to change

Compliance and Restrictions