Check Availability
  • SPEEDAIRE 

    Reed Switch Set, Red

  • Item # 19D997
  • Mfr. Model # RFKSS-GAP0011
Reed Switch Set, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19D997
Mfr. Model # RFKSS-GAP0011
UNSPSC #39121501
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Reed Switch Set
Switching Current 40 mA
Switching Voltage 24 VDC
For Bore Dia. 50, 63, 80, 100 mm
Function Normally Open
Lead Length (Ft.) 10
Temp. Range (F) 14 to 140
Enclosure Type IP67
Display LED
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close