Check Availability
  • SPEEDAIRE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 22,000 rpm Free Speed, 0.5 HP

  • Item # 48MA01
  • Mfr. Model # 48MA01
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 22,000 rpm Free Speed, 0.5 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48MA01
Mfr. Model # 48MA01
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 2.8 lbs
Country of Origin Taiwan *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 22,000 rpm
HP 0.5 HP
Collet 1/4"
Exhaust Rear
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 22.0
Average CFM @ 15 Second Run Time 6.00
Handle Material Aluminum
Min. Hose Size 3/8"
Overall Length 6-3/4"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Includes (2) Wrenches, 1/4" Collet, 1/8" Collet, (5) 1/4" Shank Grinding Stones, (5) 1/8" Shank Grinding Stones, Plastic Case
Duty Light
* This product's country of origin is subject to change

Compliance and Restrictions