Check Availability
  • SPEEDAIRE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.4 HP

  • Item # 45YY31
  • Mfr. Model # 45YY31
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 45YY31
Mfr. Model # 45YY31
UNSPSC #27131511
Catalog Page 2505
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 20,000 rpm
HP 0.4 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Right Angle
CFM @ Full Load 12.0
Average CFM @ 15 Second Run Time 3.00
Handle Material Aluminum
Min. Hose Size 3/8"
Overall Length 6"
Right Angle Length 3"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Includes (2) Collet Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions