Check Availability
  • SPEEDAIRE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.4 HP

  • Item # 45YY22
  • Mfr. Model # 45YY22
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YY22
Mfr. Model # 45YY22
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 25,000 rpm
HP 0.4 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 12.0
Average CFM @ 15 Second Run Time 3.00
Handle Material Aluminum
Min. Hose Size 3/8"
Overall Length 5-45/64"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Includes (2) Collet Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions